noscriptHimalayan 4115 Unisex Composite Safety Shoes, Size 9, Black, Leather/Synthetic Upper, Composite Toe Cap, S1P, EN ISO 20345:2011 4115 | Cromwell Tools

Himalayan

4115 Unisex Composite Safety Shoes, Size 9, Black, Leather/Synthetic Upper, Composite Toe Cap, S1P, EN ISO 20345:2011

SKU:

HIM9633363N

MPN:

4115

£32.49

Ex VAT

£38.99

Inc VAT

OUT OF STOCK

    Product Details

    Non-metallic composite toecap and mid sole, for working in areas where security screening is a necessity. 200 Joules toecap impact protection to guard wearers against falling objects and collisions. The shoes normally allow walking on hot surfaces up to 200°C and are oil, petrol, water, acid and alkali resistant. They resist the build-up and conductance of static electricity, making them of most benefit when walking on synthetic carpets or near electrical machinery.
    S1P classified. Manufactured to EN ISO 20345:2011.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Himalayan

    Closure Type

    Laces

    Colour

    Black

    EAN

    5055286134302

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    4115

    Midsole Material

    Composite

    Product Type

    Composite Safety Shoes

    Resistance Features

    Anti-Static Heat-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant

    Safety Classification

    S1P

    Series

    4115

    Shoe Size

    9

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Synthetic

    Vegan

    No

    Wide Fitting

    No