SKU:
PSF9630092E
MPN:
S207
£29.49
Ex VAT
£35.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
S1. Dual density polyurethane/rubber compound sole, antistatic, tested to the highest level of slip resistance. Heat resistant up to 200°C.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | PSF Executive |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | S207 |
Midsole Material | Composite |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Heat-Resistant Slip-Resistant |
Safety Classification | S1 |
Shoe Size | 8 |
Shoe Style | Oxford |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |