noscriptHimalayan 910 Men's Metal Safety Shoes, Size 9, Black, Leather Upper, Steel Toe Cap, S1P, EN ISO 20345:2011 910 | Cromwell Tools

Himalayan

910 Men's Metal Safety Shoes, Size 9, Black, Leather Upper, Steel Toe Cap, S1P, EN ISO 20345:2011

SKU:

HIM9630910G

MPN:

910

£47.79

Ex VAT

£57.35

Inc VAT

OUT OF STOCK

    Product Details

    Leather safety shoes with steel toecap/steel midsole, quality leather uppers and fabric linings that offer wearers extra wicking. The shoes have antistatic removable footbeds and dual density PU outsoles. They are also oil, acid, chemical and solvent resistant, absorption resistant and heat resistant to 200°C.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Himalayan

    Closure Type

    Laces

    Colour

    Black

    EAN

    5055286113208

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    910

    Midsole Material

    Steel

    Product Type

    Metal Safety Shoes

    Resistance Features

    Penetration-Resistant

    Safety Classification

    S1P

    Series

    910

    Shoe Size

    9

    Slip Resistance Rating

    SRA

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No