noscriptPerf Executive Men's Metal Brogue Safety Shoes, Size 10, Black, Leather Upper, Steel Toe Cap, S3, EN ISO 20345:2011 PB69-SZ10 | Cromwell Tools

Perf

Executive Men's Metal Brogue Safety Shoes, Size 10, Black, Leather Upper, Steel Toe Cap, S3, EN ISO 20345:2011

SKU:

PBL9631069Q

MPN:

PB69-SZ10

£48.49

Ex VAT

£58.19

Inc VAT

IN STOCK (8)

    Product Details

    Stylish and lightweight, these executive brogue safety shoes make excellent workwear. Ideal for regular transitions between the office and warehouse, these shoes are suitable for most industrial settings, keeping you safe regardless of the environment.


    Features and Benefits
    • Full-grain leather upper is durable and abrasion-resistant for longevity
    • Moisture-wicking textile lining keeps the feet cool and dry
    • Steel toe cap and midsole protect against impact and puncture injuries
    • Dual-density PU sole is shock absorbent to reduce strain and fatigue on the joints
    • Sole is heat-resistant up to 120°C
    • Moisture-wicking, washable footbed for improved hygiene and comfort
    • SRC-rated slip-resistant soles for safety in wet and oily environments


    Standards
    • CE Category II
    • EN ISO 20345:2011 S3 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Perf

    Closure Type

    Laces

    Colour

    Black

    EAN

    4250965412059

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    PB69

    Midsole Material

    Textile

    Product Type

    Metal Safety Shoes

    Resistance Features

    Anti-Static Heat-Resistant Shock Absorption

    Safety Classification

    S3

    Series

    Executive

    Shoe Size

    10

    Shoe Style

    Brogues

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No