noscriptPSF Men's Metal Brogue Safety Shoes, Size 6, Brown, Leather Upper, Steel Toe Cap, S1P, EN ISO 20345:2011 S76SM | Cromwell Tools

PSF

Men's Metal Brogue Safety Shoes, Size 6, Brown, Leather Upper, Steel Toe Cap, S1P, EN ISO 20345:2011

SKU:

PSF9630098A

MPN:

S76SM

£60.49

Ex VAT

£72.59

Inc VAT

OUT OF STOCK

    Product Details

    Stylish executive safety shoe with slip-resistant sole. Oiled full grain cow leather with brogue pattern. Lightweight and flexible single density polyurethane sole. Breathable PU lining and soft microfibre heel.


    S1 P
    200J Steel Toe Cap
    Composite Midsole
    Standard Fit
    Oil-Resistant Sole
    Brogue
    SRC Slip-Resistant

    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    PSF

    Closure Type

    Laces

    Colour

    Brown

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    S76SM

    Midsole Material

    Composite

    Product Type

    Metal Safety Shoes

    Resistance Features

    Oil-Resistant Slip-Resistant

    Safety Classification

    S1P

    Shoe Size

    6

    Shoe Style

    Brogues

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No