noscriptPortwest Steelite Unisex Metal Safety Shoes, Size 11, White, Microfibre Upper, Steel Toe Cap, S2, EN ISO 20345:2011 FW81WHR46 | Cromwell Tools

Portwest

Steelite Unisex Metal Safety Shoes, Size 11, White, Microfibre Upper, Steel Toe Cap, S2, EN ISO 20345:2011

SKU:

POR9633584V

MPN:

FW81WHR46

£24.79

Ex VAT

£29.75

Inc VAT

OUT OF STOCK

    Product Details

    S2 Microfibre construction which is water resistant and machine washable. F10 - single density lightweight polyurethane outsole provides enhanced slip resistance. To EN ISO 20345: 2004 + A1: 2007.
    Available in black or white. Outstanding slip-on style ideal for medical and food industries.
    The easy to clean microfibre upper is practical, safe and durable.
    Steel toecap and excellent slip resistance.


    Features and benefits
    • Self-cleaning outsole which prevents cross contamination
    • Padded collar for added comfort
    • Wipe clean upper
    • Slip-on silhouette
    • Available in unisex sizing
    • Machine washable to 30°C
    • Suitable for vegans


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Portwest

    Closure Type

    Slip-On

    Colour

    White

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    FW81

    Product Type

    Metal Safety Shoes

    Resistance Features

    Slip-Resistant Water-Resistant

    Safety Classification

    S2

    Series

    Steelite

    Shoe Size

    11

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Microfibre

    Vegan

    Yes

    Water Resistant

    WR

    Wide Fitting

    No