SKU:
POR9633514Q
MPN:
FW14BKR44
£16.79
Ex VAT
£20.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Steelite Protector Safety Shoes are the ideal companion for the workplace. Crafted with durable leather uppers and equipped with essential safety features, these black safety shoes offer unmatched protection and comfort, empowering you to tackle any task with confidence.
Features and Benefits
• The durable leather upper increases the longevity of the shoe
• The protective steel toe cap and pierce-resistant steel midsole ensure your feet remain safeguarded
• Outsole is slip-resistant, oil-resistant, and energy-absorbing
• The padded collar ensures comfort, and the improved sole unit enhances overall wearability
• Dual-density sole unit balances support and cushioning for an optimal working experience
Notes
• Steelite Safety Shoes are UKCA-marked and CE-certified, assuring compliance with safety standards
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Portwest |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FW14 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Chemical-Resistant Fuel-Resistant Slip-Resistant |
Safety Classification | S1P |
Series | Steelite |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |