SKU:
POR9633581L
MPN:
FW81BKR41
£24.79
Ex VAT
£29.75
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
S2 Microfibre construction which is water resistant and machine washable. F10 - single density lightweight polyurethane outsole provides enhanced slip resistance. To EN ISO 20345: 2004 + A1: 2007.
Available in black or white. Outstanding slip-on style ideal for medical and food industries.
The easy to clean microfibre upper is practical, safe and durable.
Steel toecap and excellent slip resistance.
Features and benefits
• Self-cleaning outsole which prevents cross contamination
• Padded collar for added comfort
• Wipe clean upper
• Slip-on silhouette
• Available in unisex sizing
• Machine washable to 30°C
• Suitable for vegans
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Portwest |
Closure Type | Slip-On |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FW81 |
Product Type | Metal Safety Shoes |
Resistance Features | Slip-Resistant Water-Resistant |
Safety Classification | S2 |
Series | Steelite |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | Yes |
Water Resistant | WR |
Wide Fitting | No |