SKU:
CTP9633655C
MPN:
31899-54611-04
£59.99
Ex VAT
£71.99
Inc VAT
10 Variations Available
Product Details
Product Specification
These black injected safety shoes have a crazy horse leather upper, moisture wicking mesh lining and dual density PU outsole. Available in a range of sizes, the safety shoes are designed for wearer comfort as well as optimum protection.
Features and Benefits
• Anti-penetration steel midsole protects wearers feet from puncture wounds
• Moisture wicking mesh inner lining, removable PU footbed and padded mesh tongue enhance wearer comfort
• Durable due to fuel and oil resistant outsole
• Anti-static properties and energy absorbent heel
• Leather
Typical Applications
• Construction
• Warehousing
Standards
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | CAT |
Closure Type | Laces |
Colour | Black |
EAN | 1947138798074 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 31899-54611-04 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Puncture-Resistant Shock Absorption |
Safety Classification | S3 |
Series | Striver |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |