noscriptBeeswift Unisex Metal Brogue Safety Shoes, Size 6, Black, Leather Upper, Steel Toe Cap, S1, EN ISO 20345:2011 SW201006 | Cromwell Tools

Beeswift

Unisex Metal Brogue Safety Shoes, Size 6, Black, Leather Upper, Steel Toe Cap, S1, EN ISO 20345:2011

SKU:

CTL9634820C

MPN:

SW201006

£31.49

Ex VAT

£37.79

Inc VAT

OUT OF STOCK

    Product Details

    SW2010
    • Mono Density PU
    • 200 Joule steel toe cap
    • Shock absorber heel
    • Anti-static
    • Oil resistant sole
    • Slip resistant
    • Leather upper
    • Conforms to EN ISO 20345:2011 S1 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Beeswift

    Closure Type

    Laces

    Colour

    Black

    EAN

    5030566137594

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    SW201

    Product Type

    Metal Safety Shoes

    Resistance Features

    Shock Absorption

    Safety Classification

    S1

    Shoe Size

    6

    Shoe Style

    Brogues

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No