SKU:
PSF9633454K
MPN:
785NMP
£42.49
Ex VAT
£50.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Non-metal toecap. 200 Joules impact protection. Guards against falling objects and collisions. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Lightweight. Normally polyurethane soles with breathable uppers. Reduces fatigue during extended wear.
S3 classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | PSF Terrain |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 785NMP SZ.4 |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Anti-Static Heat-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | Terrain |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |