SKU:
VFT9630002G
MPN:
VR608.01
£65.99
Ex VAT
£79.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These classic uniform shoes are constructed from full-grain cowhide leather with a padded tongue that offers wearers enhanced comfort.
Features and Benefits
• The slip-resistant sole for wet and oily environments
• Composite toe cap delivers up to 200J of impact protection
• Soft padded tongue for enhanced comfort
• The shoes are heat resistant to 300°C
• anti-static to reduce the build-up of static electricity
• Puncture-resistant thanks to the woven fibre midsole
• Shock-absorbing footbed with contoured support helps reduce joint pain and fatigue
• Metal-free construction for thermal insulating properties
• Air channels wick moisture and reduce heat build-up for user comfort
• Available in a wide range of sizes (3-13)
Standards
• EN ISO 20345:2011 S3 HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | V12 Footwear |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | Yes |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | VR608.01 |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Heat-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | Tiger |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |