SKU:
CTL9638051L
MPN:
SS501CM
£41.49
Ex VAT
£49.79
Inc VAT
6 Variations Available
Product Details
Product Specification
The classic black leather oxford toecap safety shoes with toe caps. This executive safety shoe is manufactured to S1 standard.
200 Joule Steel Cap, Antistatic, Energy Absorbing, Fuel / Oil Resistant Outsole, Heat Resistant to 200C, S1
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Sterling Safety Wear |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | SS501CM |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Puncture-Resistant Shock Absorption Slip-Resistant |
Safety Classification | S1 |
Shoe Size | 10 |
Shoe Style | Oxford |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |