SKU:
UVX9632841N
MPN:
8531839
£109.00
Ex VAT
£130.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These perforated safety shoes have been designed based on the latest physiological research, to reduce work-related stresses on the musculoskeletal system. The ergonomic construction of the shoes offers the perfect balance between protection and comfort.
Features and Benefits
• Lightweight and versatile for increased wearability
• Stylish minimalist design
• Non-slip outsole to protect the wearer in wet and oily environments
• Oil and petrol resistant to keep the feet clean and dry
• Lightweight, metal-free toe cap for impact protection up to 200 Joules
• Synthetic micro velour upper keeps shoes breathable and suitable for people with chrome allergies
• Sole construction is free from silicones and plasticizers to prevent product contamination
Standards
• EN ISO 20345:2011 S1 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Blue |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 8531.8 |
Product Type | Composite Safety Shoes |
Resistance Features | Anti-Static Slip-Resistant |
Safety Classification | S1 |
Series | uvex 1 |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microvelour |
Vegan | No |
Wide Fitting | No |