SKU:
UVX9630023Z
MPN:
6582241
£98.99
Ex VAT
£118.79
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The uvex-1 sport safety shoe offers a compelling solution for professionals who require a perfect blend of sporty design, comfort, and functionality in hygiene-sensitive work environments. The lightweight design and climate-optimised high-tech materials, ensure exceptional comfort during extended wear.
Features and Benefits
• Minimal seams reduce contamination risks
• A suitable option for individuals allergic to chrome thanks to synthetic materials
• Washable at up to 30°C for convenient maintenance
• ESD compliant with leakage resistance of less than 35 megaohms
• Metal-free uvex® xenova® protective toe cap for compact, anatomical protection of up to 200 Joules
• Ergonomically designed dual-density polyurethane outsole for shock absorption and slip resistance
• Penetration-resistant, non-metallic midsole meets current safety standards without restricting flexibility
• Virtually seam-free construction eliminates pressure points for wearer comfort
• Removable antistatic insole has a moisture transport system and additional shock absorption around heel and forefoot
• Padding on dust tongue and collar enhances overall comfort
Typical Applications
• Hygiene areas
• Cleanroom applications
• Food industry
• Pharmaceutical industry
• Industrial kitchens
• Catering
Standards
• EN ISO 20345:2011 S2 SRC
• ESD rated
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | White |
EAN | 4031101820880 |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6582241 |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Anti-Static Slip-Resistant |
Safety Classification | S3 |
Series | uvex 1 |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Xenova® |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |