noscriptVC101 Black Safety Shoes, Men's | Cromwell Tools

V12 Footwear

VC101 Black Safety Shoes, Men's

9 Variations

These Oxford shoes from V12® are constructed from natural full-grain leather with an SRA slip-resistant rating and highly breathable lining. The stylish professional appearance of these shoes makes them the ideal footwear for working between the office and the warehouse.

Features and Benefits
• The shoes are durable and very comfortable, incorporating a "blind eyelet" system on a classic Oxford stitched cap shoe
• Steel toecap is wide fitting and protects against up to 200 Joules of impact
• Equipped with a low profile rubber griplite™ sole which is heat resistant and tested to withstand temperatures of 300°C
• Moisture-wicking lining keeps the feet dry and comfortable during prolonged wear
• Full-length removable footbed made with rebound foam to absorb impact and reduce foot and joint fatigue
̉• Footbed features air circulation vents and antibacterial properties to keep the feet cool and avoid the build-up of odour

Standards
• EN ISO 20345:2011 S1 HRO SRA