SKU:
PBL9631264Z
MPN:
PB264C
£61.99
Ex VAT
£74.39
Inc VAT
13 Variations Available
Product Details
Product Specification
PB264C
Black, Water-repellent Full Grain pull-up leather with Abrasion Resistant scuffcap, tounge with gusset.
Three-dimensional micro-porous textile inner lining, High Breathability.
HDFC Fiberglass Toe cap. Anti-perforation insert: High tenacity composite fabric penetration.
Manufactured to EN ISO 20345:2011 S3 CI SRC
Weight: 660 grams.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Perf |
Closure Type | Laces |
Colour | Black |
EAN | 3237154058497 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | PB264C |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Acid-Resistant Cold-Insulation |
Safety Classification | S3 |
Series | Versys |
Shoe Size | 14 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | HDFC Fiberglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |