SKU:
PBL9631211J
MPN:
PB211-GRY-06
£61.99
Ex VAT
£74.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Pink and grey safety trainers, suitable for most industrial applications.
Features and Benefits:
•The textile midsole makes the shoe ideal for driving as it is very lightweight and flexible
•Abrasion resistant, moisture wicking textile inner lining and breathable, microfibre perforated upper enhances wearer comfort
•Lightweight dual density parabolic PU/PU soling system with anti-static properties, shock absorption, heat resistance to 120°C and slip resistance
Typical Applications:
•Warehousing
•Manufacturing and distribution
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Lemaitre |
Closure Type | Laces |
Colour | Grey Pink |
EAN | 3237154054390 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | PB211-GRY-06 |
Product Type | Composite Safety Trainers |
Resistance Features | Antimicrobial Anti-Static Cold-Resistant Heat-Resistant Puncture-Resistant Shock Absorption |
Safety Classification | S1P |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Wide Fitting | No |