noscriptuvex uvex 1 G2 Planet Unisex Vegan Safety Trainers, Size 17, Black/Green, ESD, Recycled PET Bottles Upper, Xenova® Toe Cap, S1, EN ISO 20345:2011 6824252 | Cromwell Tools

uvex

uvex 1 G2 Planet Unisex Vegan Safety Trainers, Size 17, Black/Green, ESD, Recycled PET Bottles Upper, Xenova® Toe Cap, S1, EN ISO 20345:2011

SKU:

UVX9632859M

MPN:

6824252

£148.00

Ex VAT

£177.60

Inc VAT

IN STOCK (1)

    Product Details

    The uvex® 1 G2 planet redefines safety footwear, seamlessly blending sustainability and performance. With 30% recycled materials, it adheres to strict eco-friendly standards without compromising protective features or comfort, maintaining the excellence of the uvex 1 G2 models.


    Features and Benefits
    • Silicone and plasticiser-free sole materials for optimal paint adherence
    • Quick, personalised adjustment with elastic laces
    • Innovative uvex® iPUREnrj sole technology offers superior shock absorption, rebound, and stability
    • Outer sole made from uvex® x-tended grip planet TPU with up to 10% recycled PU waste for excellent slip resistance on industrial floors
    • ESD compliant with discharge resistance under 35 Megohms
    • Penetration-resistant, non-metallic midsole from 100% recycled material for flexibility and safety
    • TPU scuff cap made from 40% recycled material protects against wear
    • Breathable lining with bamboo and recycled polyester for climate management
    • Upper made from x-dry knit planet textile from 100% recycled PET bottles for sustainability
    • Exceptional wearer comfort with a wider, virtually seam-free construction, and soft padding on the tongue and collar
    • Removable antistatic insole made from 100% recycled PET bottles and recycled PU provides moisture transport, shock absorption, and arch support


    Typical Applications
    • Light applications


    Standards
    • EN ISO 20345:2011 S1 P SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    uvex

    Closure Type

    Laces

    Colour

    Green

    ECLASS Code

    40011301

    Environmental Claim

    Manufactured from 30% Recycled Materials

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    6824252

    Product Type

    Composite Safety Trainers

    Resistance Features

    Anti-Static Penetration-Resistant

    Safety Classification

    S1

    Series

    uvex 1 G2 Planet

    Shoe Size

    17

    Slip Resistance Rating

    SRC

    Sole Material

    Thermoplastic Polyurethane

    Toe Cap Material

    Xenova®

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Recycled PET Bottles

    Vegan

    Yes

    Wide Fitting

    No