£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Sport cross metal free safety trainers featuring gel insoles, metal free 200 Joule toecap and mid sole protection, SRC slip resistance, 300°C heat resistance and anti-static outsoles. S1P rated.
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Black |
EAN | 5055286131240 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
MFR Part No. | 4034 |
Resistance Features | Anti-Static Heat-Resistant |
Safety Classification | S1P |
Series | Gravity Sport |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Wide Fitting | No |