SKU:
HIM9631442X
MPN:
4214BK110
£37.49
Ex VAT
£44.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Stay comfortable on your feet with the Himalayan® 4213 suede leather and mesh safety trainers. The lightweight and impact absorbent design is ideal for those who are constantly on their feet during long shifts, with a padded collar and tongue to prevent rubbing and discomfort. The EVA insole and rubber out-sole work together to protect the pressure points on the feet and the joints against fatigue, while slip-resistance provides stability in wet conditions.
Features and Benefits
• Breathable suede leather uppers improve airflow to keep feet comfortable
• Composite toe cap provides up to 200 Joules of shock and crush resistance
• Protective composite mid-sole protects the feet against puncture injuries
• Full-length EVA insole is durable and provides excellent cushioning for improved comfort
• Non-metallic construction makes for lightweight boots that don't conduct the heat or cold
• Padded insole provides comfort and is removable for boot customisation
• Oil-resistant sole keeps you on your feet in slippery conditions
• Sole has anti-static properties to help prevent static build-up
• Flexible rubber outsole absorbs impact and protects the joints against fatigue
Typical Applications
• Trades
• Cleaners
• Airports
• Warehouse
• Transport
Standards
• CE/UKCA marked
• EN ISO 20345 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5056191536915 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 4214BK110 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant |
Safety Classification | S1P |
Series | 4213 |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede Leather |
Vegan | No |
Wide Fitting | No |