noscriptEjendals Jalas Tempus Men's Safety Trainers, Size 9, White/Multicolour, ESD, Microfibre Upper, Steel Toe Cap, S1, EN ISO 20345:2011 5608-43 | Cromwell Tools

Ejendals

Jalas Tempus Men's Safety Trainers, Size 9, White/Multicolour, ESD, Microfibre Upper, Steel Toe Cap, S1, EN ISO 20345:2011

SKU:

EJE9639951A

MPN:

5608-43

£95.99

Ex VAT

£115.19

Inc VAT

IN STOCK (1)

    Product Details

    JALAS® Tempus safety trainers seamlessly combine safety and style for a versatile footwear experience. Engineered for all-day comfort, the lightweight design and advanced shock absorption with PORON XRD technology make them ideal for both work and leisure. Featuring a protective toe cap, flexible nail penetration insert, and a trendy multicolor outsole, these shoes prioritise safety without compromising on fashion.


    Features and Benefits
    • Unmatched shock absorption for ultimate comfort
    • Superior grip with an oil-resistant outsole
    • Perfect fit thanks to an ergonomically shaped design and bellows tongue
    • Exceptional breathability provided by a ventilating insole
    • Extra-lightweight construction for effortless wear
    • Anti-static properties for added safety
    • Soft and comfortable feel all day long


    Typical Applications
    • Construction Sites
    • Warehouses
    • Outdoor Activities
    • Everyday Casual Wear


    Standards
    • PPE CAT II
    • EN ISO 20345:2011 S1, P, SRC
    • IEC 61340-5-1 (ESD)


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    Laces

    Colour

    Multicolour White

    ECLASS Code

    40011301

    ESD

    Yes

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    5608-43

    Product Type

    Metal Safety Trainers

    Resistance Features

    Anti-Static Oil-Resistant Perforation-Resistant

    Safety Classification

    S1

    Series

    Jalas Tempus

    Shoe Size

    9

    Slip Resistance Rating

    SRC

    Sole Material

    Nitrile

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Microfibre

    Vegan

    No

    Wide Fitting

    No