SKU:
EJE9636860E
MPN:
7288-38
£74.99
Ex VAT
£89.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Safety footwear with laces and toe reinforcement. Composite toecap and steel nail penetration protection. Upper material nubuck leather and oil resistant PU-outsole. EN ISO 20345:2011, S3 SRC.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
EAN | 6408487429002 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 7288 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant |
Safety Classification | S3 |
Series | Graninge |
Shoe Size | 5 |
Shoe Style | Athletic |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |