SKU:
PSF9634427K
MPN:
980NMP
£43.79
Ex VAT
£52.55
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Dual density polyurethane sole, heat resistant to 200°C, antistatic, water resistant upper, non-metal toecap and midsole (NMP: Non-Metal Protection. A breakthrough in completely metal-free footwear. Lightweight styles have a non-metal toecap and non-metal composite midsole, offering complete protection for employees working in areas where security screening is a necessity).
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | PSF Terrain |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 980NMP |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Water-Resistant |
Safety Classification | S1 |
Shoe Size | 7 |
Shoe Style | Athletic |
Slip Resistance Rating | SRA |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede |
Vegan | No |
Wide Fitting | No |