SKU:
CTL9631150C
MPN:
VT151
£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
These trainers incorporate both safety and sports technology to create a blend of style and enhanced wearer safety.
Features and Benefits
• Enhanced wearer comfort due to lightweight and breathable construction with a KPU sports upper and webbing pull loop
• The reinforced suede leather scuff toe and slip resistant sole equips the trainers with better abrasion resistance, meaning they last longer
• The padded, moisture wicking lining helps keep feet cool by reducing sweating
Attribute | Value |
---|---|
Brand | V12 Footwear |
Colour | White |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
MFR Part No. | VT151 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Shock Absorption |
Safety Classification | S1P |
Series | Active |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
UNSPSC Code | 46181605 |
Upper Material | Mesh |
Wide Fitting | No |