SKU:
PUM9637973N
MPN:
32825-56005-09
£78.99
Ex VAT
£94.79
Inc VAT
7 Variations Available
Product Details
Product Specification
The Puma 644650 Airtwist Low Men's Black Trainer from the new Urban Effect line combines the fashion aesthetics of trainers with cutting-edge sports technology, offering a stylish yet high-performance footwear option.
Features and Benefits
• Fiberglass toe cap and flexible FAP lite midsole protection
• Reflecting elements
• TPU heel protection
• Hydrophobised suede leather upper
• BreathActive functional lining
Typical Applications
• Can be used in light-duty settings
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Puma |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 32825-56005-09 |
Product Type | Composite Safety Trainers |
Safety Classification | S3 |
Series | AirTwist Black Low |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede Leather |
Vegan | No |
Wide Fitting | No |