SKU:
PUM9638336X
MPN:
32826-56006-10
£78.99
Ex VAT
£94.79
Inc VAT
7 Variations Available
Product Details
Product Specification
These Puma AirTwist's seamlessly blend iconic style with cutting-edge sports technology, presenting you with a perfect fusion of timeless aesthetics and modern functionality. Versatile and stylish, these shoes adapt effortlessly to urban settings and diverse activities. Representing a contemporary take on legendary classics and cult trainers, the URBAN EFFECT models prioritize both design and comfort. By incorporating the latest sports technologies, they deliver enhanced support, performance, and style.
Features and Benefits
• Fiberglass toe cap and FAP lite midsole offer lightweight yet robust protection
• ESD feature ensures electrical safety in sensitive environment
• TPU heel protection and eyelet add durability to high-stress area
• Hydrophobized suede leather upper for water resistanc
• URBAN EFFECT Triple density 300°C heat and slip-resistant rubber outsole ensures versatile performance
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Puma |
Closure Type | Laces |
Colour | Blue |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 32826-56006-10 |
Product Type | Composite Safety Trainers |
Resistance Features | Heat-Resistant |
Safety Classification | S3 |
Series | AirTwist Blue Low |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede Leather |
Vegan | No |
Wide Fitting | No |