noscriptAIRTWIST Low Safety Trainer, Mens | Cromwell Tools

Puma

AIRTWIST Low Safety Trainer, Mens

4 Variations

The Puma® AIRTWIST low safety trainers blend legendary classics with advanced safety technology to provide lightweight and flexible trainers. The fibreglass safety toe caps and penetration-resistant midsoles provide reliable protection without added weight. while the innovative EFFECT.FOAM technology ensures optimal cushioning and energy return to provide seventy per cent more comfort than standard safety trainer options.

Features and Benefits
• Flexible hydrophobic suede leather uppers for comfortable, dry feet
• BreathActive lining for comfort
• URBAN EFFECT triple-density rubber soles with rotation point
• EFFECT.FOAM cushioning reduces fatigue and impact
• Highly breathable ever cushion footbeds adapt to the feet for comfort
• Special sole profile drains liquids and improves grip
• Reflective elements enhance visibility
• Heat-resistant outsoles up to 300°C for sixty seconds
• Energy-absorbing heels for comfort
• Protects against electrostatic discharge (ESD)
• Antistatic properties prevent static build-up
• Available in blue and black variants to suit personal preference

Typical Applications
• Utilities and maintenance
• Warehousing
• Electronic and sensitive environments
• Hospitality
• Emergency services

Standards
• EN 20345:2011 S3 ESD FO HRO