SKU:
UPW9630149E
MPN:
RI10026-39
£65.99
Ex VAT
£79.19
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Experience unparalleled comfort and safety with U-Power®'s Alicante safety trainers from the Red Industry range. Crafted for lightweight wear, these trainers feature a soft, breathable suede leather upper with mesh inserts, ensuring a comfortable fit in various environments.
Features and Benefits
• Soft perforated suede upper with breathable mesh inserts for comfort and airflow
• Save & Flex® PLUS midsole ensures flexibility and protection
• PU/PU sole with abrasion resistance, oil resistance, anti-slip, and anti-static features
• WingTex breathable air tunnel lining enhances breathability
• WOW2 anti-fatigue footbed for enduring comfort during long workdays
• AirToe Composite toe cap provides robust toe protection
• Soft expanded PU intersole for a perfect balance of support and flexibility
Typical Applications
• Industrial settings
• Construction sites
Standards
• EN ISO 20345:2011 S1P ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Grey |
EAN | 8033546446515 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | RI10026-39 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Puncture-Resistant |
Safety Classification | S1P |
Series | Alicante |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede |
Vegan | No |
Wide Fitting | No |