SKU:
COF9636150A
MPN:
78500-010.W36
£49.99
Ex VAT
£59.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Lightweight and water-repellent, these stylish safety trainers are designed for comfortable wear. Designed to protect against fatigue and slipping, the nubuck upper repels water, while the specially designed liner absorbs sweat to keep the wearer comfortable during prolonged wear.
Features and Benefits
• SANY-DRY® lining is breathable to keep the feet dry and comfortable
• Water-repellent nubuck upper protects the feet in wet conditions
• Lightweight aluminium toe cap is impact resistant up to 200 Joules
• APT plate midsole ensures zero perforation injuries
• Scented polyurethane footbed is soft and comfortable
• Sole is slip-resistant and impact absorbent to maintain safety and productivity
• Padded neck and bellows tongue adds comfort and prevents rubbing
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Pink |
EAN | 8023796232211 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 78500-010 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Water-Repellent |
Safety Classification | S3 |
Series | Alice |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane Thermoplastic Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |