SKU:
RKF9634135S
MPN:
PM4050/011
£41.79
Ex VAT
£50.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
100% non-metallic, comfortable and lightweight grey trainers.
Features and Benefits
• Protective fibreglass toecap and composite anti-penetration flexi-midsole
• Enhanced wearer comfort thanks to the water repellent single knit upper
• A shock absorbing dual density EVA nitrile rubber outsole and Activ-Step® PU anti-fatigue comfort footbed
Typical Applications
• Automotive
• Engineering
• Facility management
• Logistics
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Rock Fall |
Closure Type | Laces |
Colour | Grey |
EAN | 5060441699015 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | PM4050 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant Shock Absorption Water-Resistant |
Safety Classification | S3 |
Series | Atlanta |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Knit |
Vegan | Yes |
Water Resistant | WR |
Wide Fitting | No |