£59.49
Ex VAT
£71.39
Inc VAT
11 Variations Available
Product Details
Product Specification
The Charge S3, a non-metallic safety trainer, is the epitome of comfort and protection. Its composite toe ensures safety without added weight, appealing to those prioritizing ease during extended work hours. The SRC-rated slip-resistant rubber outsole guarantees a secure grip, ideal for slippery surfaces. Versatile across applications, from construction sites to security checkpoints, it seamlessly blends safety and agility. This meticulously crafted trainer offers optimal protection without compromising movement, making it indispensable for professionals seeking a perfect balance of safety and comfort in diverse work environments.
Features and Benefits
• Fully Non-Metal Water-Resistant ESD Safety Trainer for lightweight durability
• Energy Absorbent Heel ensures all-day comfort
• Fuel and Oil Resistant Outsole conquers challenging terrains
• Antistatic feature for a secure environment
• Heat-resistant outsole thrives up to 300 degrees
• A powerhouse that keeps you comfortable, secure, and ready for any work scenario
Typical Applications
• Construction
• Security
• Engineering
• Maintenance and repairs
• Outdoor working
Standards
• EN ISO 20345:2011 HRO SRC S3
Attribute | Value |
---|---|
Brand | CAT |
Colour | Black |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Men |
MFR Part No. | 36646-68365-06 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Fuel-Resistant Heat-Resistant Oil-Resistant |
Safety Classification | S3 |
Series | Charge |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Toe Cap Material | Composite |
UNSPSC Code | 46181605 |
Upper Material | Mesh Polyurethane |