SKU:
PBL9631312J
MPN:
PB302-GRY-07
£79.99
Ex VAT
£95.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Safety trainers with elasticated slip on style. The textile midsole makes the trainer ideal for driving as it is comfortable, flexible and extremely lightweight.
Features and Benefits:
•Lightweight closed cell foam soling system, with anti-static properties
•Heel lock comfort system and breathable polyamide lining
•Moisture wicking, breathable and washable footbed
Typical Applications:
•Plumbing
•Electricians
•Tradesmen
•Indoor manufacturing jobs
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Performance Brands |
Closure Type | Slip-On |
Colour | Grey |
EAN | 4250965418242 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB302-GRY-07 |
Product Type | Metal Safety Trainers |
Resistance Features | Antimicrobial Anti-Static |
Safety Classification | S1P |
Series | Blade 006 |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Wide Fitting | No |