SKU:
PUM9631060K
MPN:
24858-41118-06
£72.99
Ex VAT
£87.59
Inc VAT
9 Variations Available
Product Details
Product Specification
These unisex low lace up trainers are ideal for work and utility applications. Made with safety knit fabric, the trainer adapts to the shape of your feet to provide superior comfort.
Modelled on running shoes, they promote natural movement, absorbing and returning energy back to the foot to ensure wearer comfort. With composite safety toe caps and abrasion resistant toes and heels, these stylish trainers are ideal for work in a range of settings.
Features and Benefits
• Composite midsole protection protects against puncture injuries with up to 1100 Newtons force
• Anti-static with an
• IdCell technology in the heel absorbs impact to protect
• SafetyKnit textile upper material provides a comfortable 'sock-like' fit for wearer comfort
• Moisture-control footbed keeps the feet dry and comfortable during prolonged wear
• Sole provides touch heat resistance to 300°C
• Fiberglass toecap provides impact and compression resistance up to 200 Joules
Typical Applications
• Workplace
• Utility applications
Standards
• EN 20345:2011 S1 P HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Puma |
Closure Type | Laces |
Colour | Blue Yellow |
EAN | 4051428060011 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 643060 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Chemical-Resistant Heat-Resistant Oil-Resistant Puncture-Resistant Shock Absorption |
Safety Classification | S1P |
Series | Blaze Knit Low |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Composite |
Standards Met | EN 20345 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Synthetic |
Vegan | No |
Wide Fitting | No |