SKU:
HIM9634212B
MPN:
4314
£59.99
Ex VAT
£71.99
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
These trainers are constructed from breathable heavy duty fabric, with a moisture wicked air-tex fabric, flexi composite midsole and fibre glass toe-cap. Available in an array of colours and sizes.
Features and Benefits
• Enhanced wearer comfort thanks to the 300C multi density sole with bounce technology
• Versatile due to anti-static construction, reinforced toe-cap, penetration resistant midsole, anti-slip sole and heat resistant outsole
• Metal free making them suitable for areas that have metal detectors, for example, airports
Typical Applications
• Construction
• Warehousing
Standards
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 4314 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Puncture-Resistant |
Safety Classification | S1P |
Series | Bounce |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 S1P SRC |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Mesh |
Vegan | No |
Wide Fitting | No |