SKU:
UPW9637095X
MPN:
RV20144-43
£82.99
Ex VAT
£99.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Bradley model safety trainer from U-Power® prioritises comfort and well-being, offering professionals the perfect blend of lightweight agility and safety for a seamless work experience.
Features and Benefits
• Breathable nylon upper with scuff cap for durability
• Save & Flex Air midsole ensures flexibility and protection
• PU sole for lightweight, advanced performance
• Wingtex® lining with breathable air tunnel enhances comfort
• AirToe aluminium toe cap for superior safety
• Soft expanded PU intersole for all-day support and comfort
Typical Applications
• Warehouse workers
• Transport and logistics personnel
• Carpenters
• Electricians
• Trades
Standards
• EN ISO 20345:2011 S1P ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546493809 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RV20144-43 |
Product Type | Metal Safety Trainers |
Resistance Features | Abrasion-Resistant Anti-Static Oil-Resistant Puncture-Resistant |
Safety Classification | S1P |
Series | Bradley |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Nylon |
Vegan | No |
Wide Fitting | No |