SKU:
UPW9631254E
MPN:
BREZZA
£54.49
Ex VAT
£65.39
Inc VAT
9 Variations Available
Product Details
Product Specification
These suede leather safety trainers come complete with breathable airnet panels and a wingtex air tunnel lining.
Features and Benefits
• Save & flex plus composite midsole and ergo dry footbed enhance wearer comfort
• Antistatic properties and AirToe composite perforated safety toecap keep wearers feet safe
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Grey |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | BREZZA |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant |
Safety Classification | S1P |
Series | Brezza |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede |
Vegan | No |
Wide Fitting | No |