SKU:
SKE9637854Q
MPN:
32307-55342-05
£66.99
Ex VAT
£80.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Skechers® Memory Foam safety trainers offer a stylish and secure footwear solution for women. Constructed with metal-free components, including a composite safety toe cap and protective midsole, they prioritise safety without compromise.
Features and Benefits
• Reinforced rubberised toe area for extended trainer life
• Skechers® Memory Foam insole enhances overall comfort
• 200 Joule composite safety toe cap for robust protection
• Flexible composite midsole ensures underfoot protection
• Shock-absorbing properties in the heel area reduce foot and joint fatigue
• Resistant to contact heat up to 200°C for safety in heated working areas
• Available in sizes UK 3 through UK 8 to suit a diverse workforce
Typical Applications
• Manufacturing
• Electrical working areas
• Laboratories
• Healthcare settings
• Oil and chemical handling
Standards
• EN ISO 20345:2011 S1P SRC ESD
• BS EN 61340-5-1:2016
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Skechers |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 32307-55342-05 |
Product Type | Composite Safety Trainers |
Resistance Features | Slip-Resistant |
Safety Classification | S1P |
Series | Bulklin Ayak |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Memory Foam |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Thermoplastic Polyurethane |
Vegan | No |
Wide Fitting | No |