Skechers

Bulklin Ayak Women's Safety Trainers, Size 6, Black, ESD, Thermoplastic Polyurethane Upper, Composite Toe Cap, S1P, EN ISO 20345:2011

SKU:

SKE9637854R

MPN:

32307-55342-06

£66.99

Ex VAT

£80.39

Inc VAT

IN STOCK (3)

    Product Details

    The Skechers® Memory Foam safety trainers offer a stylish and secure footwear solution for women. Constructed with metal-free components, including a composite safety toe cap and protective midsole, they prioritise safety without compromise.


    Features and Benefits
    • Reinforced rubberised toe area for extended trainer life
    • Skechers® Memory Foam insole enhances overall comfort
    • 200 Joule composite safety toe cap for robust protection
    • Flexible composite midsole ensures underfoot protection
    • Shock-absorbing properties in the heel area reduce foot and joint fatigue
    • Resistant to contact heat up to 200°C for safety in heated working areas
    • Available in sizes UK 3 through UK 8 to suit a diverse workforce


    Typical Applications
    • Manufacturing
    • Electrical working areas
    • Laboratories
    • Healthcare settings
    • Oil and chemical handling


    Standards
    • EN ISO 20345:2011 S1P SRC ESD
    • BS EN 61340-5-1:2016


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Skechers

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011301

    ESD

    Yes

    Gender

    Women

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    32307-55342-06

    Product Type

    Composite Safety Trainers

    Resistance Features

    Slip-Resistant

    Safety Classification

    S1P

    Series

    Bulklin Ayak

    Shoe Size

    6

    Slip Resistance Rating

    SRC

    Sole Material

    Memory Foam

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Thermoplastic Polyurethane

    Vegan

    No

    Wide Fitting

    No