SKU:
JCB9631513N
MPN:
CAGELOW/B
£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
S1P rated sports styled lightweight mesh and KPU safety trainer features a steel toe and midsole.
Features and Benefits
• Dark grey mesh lining is breathable, enhancing wearer comfort
• Wearers feet are kept safe thanks to TPU protection to heel and toe, a steel midsole and 200J steel toe cap impact protection
• Dual density EVA and rubber sole has antistatic properties
• Supplied with spare laces
Attribute | Value |
---|---|
Brand | JCB |
Colour | Grey |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
MFR Part No. | CAGELOW/B |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant |
Safety Classification | S1P |
Series | Cagelow |
Shoe Size | 12 |
Slip Resistance Rating | SRC |
Sole Material | EVA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
UNSPSC Code | 46181605 |
Upper Material | Polyurethane |
Wide Fitting | No |