SKU:
UPW9636173E
MPN:
RI20346-35
£72.49
Ex VAT
£86.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The U-Power® Canyon green safety trainers redefine eco-conscious footwear, boasting zero CO2 emissions, recycled materials, and renewable sources for climate-neutral sustainability. Ideal for environmentally conscious professionals across industries, these shoes combine safety and eco-friendliness without compromise. Crafted with recognised U-Power® quality, they ensure wearer safety while contributing to a greener future.
Features and Benefits
• Soft microfibre upper with a high percentage of recycled material and breathable inserts
• Save & Flex PLUS® Green midsole with 59% recycled material for anti-puncture protection
• PU sole by BASF, 100% renewable resourced, ensuring lasting eco-friendliness
• Wintex® Green lining with a breathable air tunnel containing 65% recycled material
• WOW2 Green footbed for enhanced comfort and support
• AirToe composite toe cap for advanced safety
• Soft expanded PU intersole for optimal performance
Typical Applications
• Industrial
• Logistics
• Automotive
• Assembly
Standards
• EN ISO 20345:2011 S1P ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Green |
EAN | 8033546470770 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | RI20346-35 |
Product Type | Composite Safety Trainers |
Resistance Features | Abrasion-Resistant Anti-Static Oil-Resistant |
Safety Classification | S1P |
Series | Canyon |
Shoe Size | 2 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Wide Fitting | No |