SKU:
UPW9637558M
MPN:
RL20013-43
£85.99
Ex VAT
£103.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Experience the epitome of style and safety with the Carbon model safety trainers from the U-Power® Red Lion range. These low-fitting trainers are durable and feature robust protection to keep you safe on the job.
Features and Benefits
• Soft suede upper with ventilation ensures comfort and breathability
• Save & Flex PLUS® midsole offers pierce-resistant, non-metal protection
• PU/PU Infinergy® sole provides unmatched cushioning and energy return
• WingTex® air tunnel lining enhances breathability for a comfortable experience
• AirToe aluminium toe cap ensures robust toe protection
• Soft E-TPU Infinergy® foam intersole combines flexibility and support for all-day comfort
Typical Applications
• Assembly
• Wet environments
• Chemical handling
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546347638 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RI20384-43 |
Product Type | Metal Safety Trainers |
Resistance Features | Puncture-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Carbon |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |