Cofra

CAT II Orcadi™ Black Metal-Free Safety Trainers

20 Variations

These 100% Metal-free safety trainers are used widely in a range of industrial settings. Featuring puncture-free technology to protect the sole of the foot, a fiberglass cap also protects the toes from impacts up to 200 joules.

For extra comfort and breathability, these shoes are lined with SANY-DRY® polyester, a breathable, abrasion-resistant material with wicking properties to keep feet fresh and dry.

Features and Benefits
• Water-repellent leather and breathable textile upper to suit wet environments
• EVANIT® footbed with high bearing capacity for an ultra-comfortable shoe
• Treated with Antistatic coating on the surface of the shoe
• Seams made from conductive yarns to dissipate static build-up
• APT plate midsole for zero perforations and injuries
• Abrasion-resistant

Standards
• EN ISO 20345:2011 S3 SRC

Notes
• Sole: dual-density polyurethane

Sort By:
Most Popular

Rows per page:

25

1-10 of 10

Rows per page:

25

1-10 of 10