SKU:
CTL9632155L
MPN:
CDDTB08
£28.49
Ex VAT
£34.19
Inc VAT
11 Variations Available
Product Specification
Product Documents
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Beeswift |
Closure Type | Laces |
Colour | Black |
EAN | 5030566015168 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | CDDTB08 |
Product Type | Metal Safety Trainers |
Resistance Features | Oil-Resistant Puncture-Resistant Shock Absorption |
Safety Classification | S1P |
Series | CCDDTB |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |