noscriptBrano CCDDTBBL Unisex Safety Trainers, Size 11, Black, Leather Upper, Steel Toe Cap, S1P, EN ISO 20345:2011 CDDTBBL11 | Cromwell Tools

Brano

CCDDTBBL Unisex Safety Trainers, Size 11, Black, Leather Upper, Steel Toe Cap, S1P, EN ISO 20345:2011

SKU:

CTL9632158S

MPN:

CDDTBBL11

£26.99

Ex VAT

£32.39

Inc VAT

OUT OF STOCK

    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Brano

    Closure Type

    Laces

    Colour

    Black

    EAN

    5030566015267

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Product Type

    Metal Safety Trainers

    Resistance Features

    Oil-Resistant Puncture-Resistant Shock Absorption

    Safety Classification

    S1P

    Series

    CCDDTBBL

    Shoe Size

    11

    Shoe Style

    Trainer Boot

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No