SKU:
UVX9631020J
MPN:
6502243
£125.00
Ex VAT
£150.00
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Multi-purpose safety trainer with metal-free, penetration-resistant midsole. Soft, breathable water-repellent leather upper. Metal-free xenova® toe cap. No thermal conductivity and antimagnetic properties. Meets ESD requirements: resistance to ground > 35 megaohm
Colour: black/orange
EN ISO 20345:2011
S3
SRC.
ESD Rated
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black |
EAN | 4031101609553 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
MFR Part No. | 6502243 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant Water-Repellent |
Safety Classification | S3 |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Wide Fitting | No |