SKU:
COF9630301G
MPN:
78881-000.W43
£63.49
Ex VAT
£76.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Step confidently into any work environment with Cregan safety trainers, offering unbeatable comfort and protection. Crafted with a breathable leather upper and a scented polyurethane footbed, these trainers are anti-static, anatomic, and soft, ensuring enduring comfort. The Sany-Dry lining, with antibacterial properties, absorbs and releases moisture while resisting abrasions.
Features and Benefits
• Wide fit for all-day comfort
• Water-resistant and anti-slip SRC for safety in various conditions
• Aluminum toe cap provides essential toe protection
• Composite midsole offers additional defence
• Breathable leather upper enhances comfort
• TPU scuff cap for durability in rugged environments
• Antistatic properties for added safety
• Hydrocarbon-resistant soles ensure long-lasting wear in challenging tasks
• Scented sole keeps shoes smelling fresh
Typical Applications
• Warehouse
• Industrial
• Maintenance
Standards
• PPE CAT II
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Orange |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Water-Resistant |
Safety Classification | S3 |
Series | Cregan |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane Thermoplastic Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | Yes |