SKU:
COF9630912E
MPN:
20770-000.W40
£54.49
Ex VAT
£65.39
Inc VAT
15 Variations Available
Product Details
Product Specification
These sturdy abrasion and tear resistant safety trainers from Cofra® are metal free and suit microelectronic industries. The S3 safety classification offers the additional protection of midsole protection which prevents sharp objects from damaging the foot, whilst slip resistance (SCR) keeps you on your feet in wet and oily conditions.
Features and Benefits
• Soft and comfortable scented polyurethane design with low electrical resistant footbed that protects from impact and absorbs energy
• Sturdy upper abrasion and tear-resistant fabric that is breathable and water repellent keeping feet supported and dry
• Non metallic top cap that protects to 200J
• Anti-torsion support
• Metal free for lightweight and comfortable wear
Typical Applications
• Microelectronic industries
Standards
• EN ISO 20345:2011 S3 SRC
Notes
• Width: 12 mondopoint
Attribute | Value |
---|---|
Ankle Protection | No |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metatarsal Protection | No |
MFR Part No. | 20770-000.W40 |
Product Type | Composite Safety Trainers |
Resistance Features | Abrasion-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Drumstep |
Shoe Size | 6.5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 S3 SRC |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Synthetic |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |