SKU:
EJE9632242L
MPN:
1615-41
£76.49
Ex VAT
£91.79
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
A comfortable and lightweight safety trainer, the Jalas® E-Sport safety shoe from Ejendals® delivers all-round protection. Designed for use indoors and outdoors to protect against puncture and toe injuries, the E-Sport boasts a plasma-treated composite midsole, and an aluminium toecap to withstand up to 200 joules of impact.
Features and Benefits
• Water and oil repellent for use in all environments
• Ergothan shock absorption system for reduced foot and leg fatigue
• Anti-static properties to diffuse static electricity
• Cold insulation for use in harsh weather conditions
• Ventilating insole for cool and comfortable feet
Standards
• EN ISO 20345:2011 S3 SRC CI
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
EAN | 6408487438448 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1615 |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Chemical-Resistant Oil-Resistant Puncture-Resistant |
Safety Classification | S3 |
Series | E-Sport |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |