SKU:
POR9634314Z
MPN:
FC08BKY36
£41.99
Ex VAT
£50.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Elevate your workwear with our eco-conscious safety trainer, marrying sustainability, safety, and comfort. Crafted from recycled PET bottles, the knitted upper sets a new standard for environmental responsibility. Ideal for diverse applications, from construction to manufacturing, its lightweight and stylish design doesn't compromise on safety. The super comfort gel footbed ensures prolonged comfort during demanding tasks. Presented in recyclable, green-thinking packaging, this trainer reflects a holistic commitment to sustainability. It's not just footwear; it's a statement for those who value safety, style, and eco-conscious choices in their professional gear.
Features and Benefits
• 4 PET Bottles recycled for sustainability
• Gel-cushioned footbed for comfort
• Composite toe cap for safety
• Pierce-resistant composite midsole for protection
• SRC slip-resistant outsole for safety on ceramic and steel surfaces
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Portwest |
Closure Type | Laces |
Colour | Yellow |
EAN | 5036108364107 |
ECLASS Code | 40011301 |
Environmental Claim | Upper Manufactured from Recycled PET Bottles |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | FC08BKY36 |
Product Type | Composite Safety Trainers |
Resistance Features | Pierce-Resistant |
Safety Classification | S1P |
Series | Eco |
Shoe Size | 36 |
Shoe Size (EU) | 36 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345: 2011 S1P |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Technical Textile |
Vegan | No |
Wide Fitting | No |